Beli cooling tower di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WEG Cooling Tower AC Motor
    Mulai

    Rp28.999.900

    WEG Cooling Tower AC Motor
    Deskripsi:
    Three-phase cooling tower AC motors are highly efficient with a high starting torque compared to single-phase models of the same HP, rpm, and frame size. They operate without start or run capacitors that can wear out and fail.
    atribut:
    • UNSPSC: 26101612
    • CC Number: CC029A
    • Conduit Box Location: Exterior
    • Duty cycle: Continuous
    • Finish: Painted
    • Frequency (Hz): 60
    • Includes: Space Heater
    • Ins. Class: F
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: Cooling Tower
    • Motor Bearings: Ball
    • Motor Design: 3-Phase
    • Motor Enclosure Design: Totally Enclosed Fan-Cooled
    • Motor Frame Material: Cast Iron
    • Motor Mounting Position: All Angle
    • Motor Mounting Type: Rigid Base
    • Motor Service Factor: 1.25
    • Motor Shaft Design: Keyed
    • Motor Shaft Rotation: CW/CCW
    • Motor Thermal Protection: None
    • No. of Speeds: 1
    • Phase: Three
    • Removable Base: Yes
    • Standards: CE; CSA Certified (LR38324); UL Recognized (E104590)
  2. LIKAN Water Clean
    Mulai

    Rp2.799.900

    LIKAN Water Clean
    Deskripsi:
    For Cooling Tower Chemical, Anti bacteria, Fungi, yeast and algae in cooling tower and pipe
    atribut:
    • Weight per Pail (kg): 31
  3. Hi-Flow Pump Booster (Pompa Dorong)
    Mulai

    Rp5.099.900

    Hi-Flow Pump Booster (Pompa Dorong)
    atribut:
    • Power (V): 380
  4. SAFETY JOGGER Sepatu Safety Sneakers Low Cut ECOFITZ S1P (Sepatu Proyek)
    Mulai

    Rp569.900

    SAFETY JOGGER Sepatu Safety Sneakers Low Cut ECOFITZ S1P (Sepatu Proyek)
    atribut:
    • Upper: Knitted Recycled Textile
    • Lining: Recycled Mesh
    • Footbed: SJ Foam Footbed
    • Mid Sole: Steel
    • Norms: ASTM F2413:2018, EN ISO 20345:2022
    • Outsole: PU
    • Toe Cap: Steel
  5. LIKAN Clean Super (Pembersih Logam)
    Mulai

    Rp6.199.900

    LIKAN Clean Super (Pembersih Logam)
    Deskripsi:
    Cleaning Mold Agent remove plastic gas,aluminium, rubber
    atribut:
    • Weight per Pail (kg): 30
  6. LIKAN FC Compound
    Mulai

    Rp2.099.900

    LIKAN FC Compound
    Deskripsi:
    Produk polihing agent: FC compond DS-6 (LIQUID)adalah polishing agent yang digunakan untuk besi, tembaga, dan alumunium. Berfungsi untuk mempertajam atau menghaluskan dan membersihkan minyak ataupun lemak.Fitur:-Memberikan dan mempertajam atau menghaluskan serta membuat lebih berkilau.-Mencegah karat dan korosi selama proses finishing dan setelah proses finishing.-Mengurangi waktu proses barrel sehingga dapat meningkatkan efisiensi produk.
    atribut:
    • Weight per Pail (kg): 20
    • Packaging: Jerry Can
    • Product Form: Liquid
    • Volume (ml): ±20000
  7. LIKAN Rust Remover (Penghilang Karat)
    Mulai

    Rp1.799.900

    LIKAN Rust Remover (Penghilang Karat)
    Deskripsi:
    Antirust oil, solvent base, water displacement. Low viscocity.
  8. WEG Severe Duty - IEEE 841 Motor
    Mulai

    Rp46.999.900

    WEG Severe Duty - IEEE 841 Motor
    Deskripsi:
    NEMA 180 frame IEEE 841 motors have a shaft whose center is 4-1/2" above the mounting surface. They have standard NEMA 180 frame construction with standard dimensions that allow drop-in replacement of motors from multiple suppliers with no modifications required to existing installations.
    atribut:
    • UNSPSC: 26101612
    • CC Number: CC029A
    • Duty cycle: Continuous
    • Frequency (Hz): 60
    • Ins. Class: F
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: IEEE Motor
    • Motor Bearings: Ball
    • Motor Design: 3-Phase
    • Motor Enclosure Design: Totally Enclosed Fan-Cooled
    • Motor Frame Material: Cast Iron
    • Motor Mounting Position: All Angle
    • Motor Mounting Type: Rigid Base
    • Motor Service Factor: 1.25
    • Motor Shaft Design: Keyed
    • Motor Shaft Rotation: CW/CCW
    • Motor Thermal Protection: None
    • No. of Speeds: 1
    • Phase: Three
    • Standards: CE; CSA; NOM; UL
    • Usable @ 200V: No
    • Usable @ 208V: No
    • Voltage (V AC): 460
  9. WEG Hazardous Location AC Motor
    Mulai

    Rp29.999.900

    WEG Hazardous Location AC Motor
    Deskripsi:
    Class 1 C, D / 2 F, G three-phase hazardous location AC motors don't require starting capacitors, run capacitors, or centrifugal starting switches that can wear out and fail. They operate with a higher torque and greater efficiency than single-phase hazardous location motors of the same HP, rpm, and frame size. These motors are for use in environments where flammable gas or vapor such as ethylene, propane, or methane are present. They are also used in areas where combustible dust such as carbon black, coke, charcoal, flour, starch, or grain dust is present.
    atribut:
    • UNSPSC: 26101612
    • CC Number: CC029A
    • Conduit Box Location: Exterior
    • Duty cycle: Continuous
    • Frequency (Hz): 60
    • Hazardous Location Class: 1 C,D / 2 F,G
    • Hazardous Location Division: Division 1
    • Ins. Class: F
    • Maximum Ambient Temperature (°F): 104
    • Motor Application: Hazardous Location
    • Motor Bearings: Ball
    • Motor Design: 3-Phase
    • Motor Enclosure Design: Totally Enclosed Fan-Cooled
    • Motor Frame Material: Cast Iron
    • Motor Mounting Position: Horizontal
    • Motor Mounting Type: Rigid Base
    • Motor Service Factor: 1.15
    • Motor Shaft Design: Keyed
    • Motor Shaft Rotation: CW/CCW
    • Motor Thermal Protection: T-Stat
    • NEMA Design: B
    • No. of Speeds: 1
    • Phase: Three
    • Standards: CSA Certified (LR50962); UL Listed (E87848)
    • Temp. Code: T4
    • Usable @ 200V: No
    • Usable @ 208V: Yes
    • Voltage (V AC): 208-230/460
  10. Hi-Flow Pump Submersible WQD Series (Pompa Celup)
    Mulai

    Rp1.299.900

  11. Hi-Flow Pump Submersible with Cutter (Pompa Celup)
    Mulai

    Rp2.199.900

    Hi-Flow Pump Submersible with Cutter (Pompa Celup)
    Deskripsi:
    Application Area-For water supply from wells to reservoirs.-For garden and irrigation use.
  12. Grundfos Pump Booster Inverter (Pompa Dorong)
    Mulai

    Rp35.999.900

    Grundfos Pump Booster Inverter (Pompa Dorong)
    Deskripsi:
    Grundfos CMBE adalah pompa inverter yang ringkas.Solusi pompa pendorong untuk berbagai macam aplikasi rumah tangga dan industri kecil. Pompa pendorong CME booster memastikan kenyamanan terbaik dengan memberikan tekanan yang konstan dalam kondisi beragamnya penggunaan air.Hanya dengan menekan tombol pengatur tekanan, maka tekanan akan meningkatkan atau menurun sesuai yang kita inginkan. Pompa CME booster sangat mudah instalasi.Tekanan konstanCME Booster selalu memberikan tekanan yang konstan.Desain yang kokoh Pompa terbuat dari bahan yang memastikan katahanaan terhadap korosi yang sangat baik. Rumah pompa, shaft dan impeller terbuat dari stainless stell berkualitas tinggi, sedangkan bagian lainnya dicat secara elektroforesis.Hemat energiPengatur frekuansi CME Booster yang menyesuaikan konsumsi daya sesuai dengan pemakaian air dapat menghemat penggunaan listrik hingga 40%.Aksesoris yang lengkap CME Booster memiliki five-way fitting yang memiliki non-return valve, pressure sensor, pressure gauge, dan koneksi tangki diafragma.Tidak bisingCME Booster beroperasi rendah suara, sekitar 55 desibel, yang secara signifikan lebih tenang daripada kebanyakan pompa saat ini tersedia dipasar.Interface yang mudah digunakanPanel kontrol pada pompa memiliki fitur interface yang mudah digunakan dengan indikator LED yang menunjukkan status operasional dan tombol untuk penyesuaian tekanan.Dry running protectionCME Booster akan berhenti beroperasi secara otomatis apabila terjadi kekosongan atau air habis.Thermal overload protectionCME Booster dilengkapi dengan thermal overload protection yang secara efektif memproteksi panas berlebih.
    atribut:
    • Head (max)(m): 65
  13. Hi-Flow Pump Submersible Sewage WQ Series (Pump Celup Limbah)
    Mulai

    Rp3.599.900

    Hi-Flow Pump Submersible Sewage WQ Series (Pump Celup Limbah)
    Deskripsi:
    1.Semi Closed ImpellerThe impeller adopts sei-closed and open shape of double-design . Because of symmetric channel , it is well balanced , stable running , small vibration , long service life and energy saving.2. Special Cable DesignThe special cable production process can prevent water leak to motor cabinet when cable cover is broken or the front of cable is submersed.3. Motor ProtectionSpecially designed submersible mototr with the protection level of IPX68,insulation class F. The allowed temperature rise is high ,submerged cooling effect is good , the actual temperature , rise is low. Its ensure motor can automatically cut off the power when supply in abnormal condition.Operating limitsProtection class 1 IP68Max. temperature :40°CMax PH :4—10
  14. WEG AC Motor NEMA Frame General Purpose 3-Phase (Dinamo Motor Listrik)
    Mulai

    Rp5.399.900

    WEG AC Motor NEMA Frame General Purpose 3-Phase (Dinamo Motor Listrik)
    Deskripsi:
    NEMA 140 frame three-phase general purpose AC motors have a standard 7/8" diameter, 2-1/4" length shaft whose center is 3-1/2" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 143T or 145TC. The letter "T" specifies integral HP motor dimension standards set by NEMA in 1953 and 1964, and "C" indicates that the motor can be face mounted. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).
    atribut:
    • UNSPSC: 26101612
    • Duty cycle: Continuous
    • Frequency (Hz): 60
    • Ins. Class: F
    • Maximum Ambient Temperature (°F): 104
    • Motor Application: General Application
    • Motor Bearings: Ball
    • Motor Design: 3-Phase
    • Motor Shaft Design: Keyed
    • Motor Shaft Rotation: CW/CCW
    • Motor Thermal Protection: None
    • No. of Speeds: 1
    • Phase: Three
    • Usable @ 200V: No
  15. Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

    Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)
    Deskripsi:
    Automatic Booster Pump dengan spesifikasi head max 33m dan flowrate 40 L/m adalah pompa air dari brand Shimizu untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Outlet Pipe (inch): 1
    • SNI License: Yes
    • SNI Number: PCS 00046.01
  16. Philips LED Bulb (Lampu Bohlam)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp39.900

    Philips LED Bulb (Lampu Bohlam)
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  17. Grundfos Semi Jet Pump Water (Pompa Semi Jet)
    Mulai

    Rp11.999.900

    Grundfos Semi Jet Pump Water (Pompa Semi Jet)
    Deskripsi:
    Grundfos pompa Air JPA memiliki flowrate kapasitas yang lengkap ukuran 4-8 m3/h sanagt handal dan hemat daya sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
    atribut:
    • Voltage: 1x220-240V
    • Pump Outlet: 1inch
    • Mains Fequency: 50Hz
    • Volume of Pressure Tank: 18L
  18. Hi-Flow Pump Booster DSM Series (Pompa Dorong)
    Mulai

    Rp2.399.900

    Hi-Flow Pump Booster DSM Series (Pompa Dorong)
    atribut:
    • Head (m): 25
    • Outlet (inch): 2
    • Power (V): 220
Daftar Harga cooling tower Terbaru October 2026
WEG Cooling Tower AC MotorRp28.999.900
LIKAN Water CleanRp2.799.900
Hi-Flow Pump Booster (Pompa Dorong)Rp5.099.900
Grundfos Pump Booster (Pompa Dorong)Rp10.999.900
SAFETY JOGGER Sepatu Safety Sneakers Low Cut ECOFITZ S1P (Sepatu Proyek)Rp569.900
LIKAN Clean Super (Pembersih Logam)Rp6.199.900
LIKAN FC CompoundRp2.099.900
LIKAN Rust Remover (Penghilang Karat)Rp1.799.900
WEG Severe Duty - IEEE 841 MotorRp46.999.900
WEG Hazardous Location AC MotorRp29.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)